Skip Content
CAPSCREW SKT 912-A2 304SS 20X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 912-A2 304SS 20X70

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-020-0070
  • Mfr. Model # S015-020-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M20 x 70 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Socket
  • Thread Style Metric
  • Head Dia. 30mm
  • Thread Dia. M20
  • Thread Direction Right Hand
  • Head Height 20 mm
  • System of Measurement Metric
  • Dia./Thread Size M20
  • Basic Material Stainless Steel
  • Screw Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list