!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW SKT 912-A2 304SS 16X100

CAPSCREW SKT 912-A2 304SS 16X100

FULLER METRIC

CAPSCREW SKT 912-A2 304SS 16X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SKT 912-A2 304SS 16X100

CAPSCREW SKT 912-A2 304SS 16X100

FULLER METRIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLMS015-016-0100
  • Mfr. Model # S015-016-0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M16 x 100 mm.

Technical Specs

  • Item Socket Cap Screw
  • System of Measurement Metric
  • Material A2 Stainless Steel
  • Thread Style Metric
  • Head Type Socket
  • Drive Type Socket
  • Head Height 16 mm
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list