CAPSCREW SKT 912-A2 304SS 14X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 912-A2 304SS 14X100

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS015-014-0100
  • Mfr. Model # S015-014-0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M14 x 100 mm.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Socket
  • Thread Style Metric
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Height 14 mm
  • Thread Dia. M14
  • Head Dia. 21mm
  • Dia./Thread Size M14
  • Material Grade A2
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Industry Standards ANSI B18.3.1M, DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list