CAPSCREW SKT 6/32 X 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 6/32 X 3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S6C37
  • Mfr. Model # 1S6C37
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 6-32 x 3/8 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 3/8"
  • Thread Dia. #6
  • Dia./Thread Size 6-32
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list