Skip Content
CAPSCREW SKT 316SS NC 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 316SS NC 5/8X2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S62C200
  • Mfr. Model # 2S62C200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 232.0 lbs

Product Details

Cap screw, socket head, 316 stainless steel. Size 5/8 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Head Dia. 0.938"
  • Thread Length 2"
  • Dia./Thread Size 5/8"
  • System of Measurement Inch
  • Thread Dia. 5/8"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list