CAPSCREW SKT 316SS NC 5/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SKT 316SS NC 5/8X1

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S62C100
  • Mfr. Model # 2S62C100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs
Compare

Product Details

Cap screw, socket head, 316 stainless steel. Size 5/8 x 1 inch.

Technical Specs

  • Item Cap Screws
  • Thread Length 1"
  • Thread Dia. 5/8"
  • Head Dia. 0.938"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"
  • Material Grade 316
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list