Skip Content
CAPSCREW SKT 316SS NC 3/4X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 316SS NC 3/4X2-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S75C250
  • Mfr. Model # 2S75C250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 420.0 lbs

Product Details

Cap screw, socket head, 316 stainless steel. Size 3/4 x 2-1/2 inches.

Technical Specs

  • Item Cap Screws
  • Thread Length 2-1/2"
  • Thread Dia. 3/4"
  • Head Dia. 1.125"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"
  • Material Grade 316
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list