Skip Content
CAPSCREW SKT 316SS 912A4 10X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT 316SS 912A4 10X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF55050.100.020
  • Mfr. Model # 55050.100.020
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Metric A4 stainless steel socket head cap screw, coarse thread, DIN912. Size M10 x 20 mm.

Technical Specs

  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade A4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list