CAPSCREW SKT 304SS 912A2R 6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SKT 304SS 912A2R 6X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF51050.060.025
  • Mfr. Model # 51050.060.025
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Metric A2 stainless steel socket head cap screw, coarse thread, DIN912. Size M6 x 25 mm.

Technical Specs

  • Basic Material Stainless Steel
  • Material Grade 304
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list