Skip Content
CAPSCREW SKT 3/8-16 X 3 3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 3/8-16 X 3 3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S37C375
  • Mfr. Model # 1S37C375
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.5 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 3/8-16 x 3-3/4 inches.

Technical Specs

  • Item Cap Screws
  • Thread Length 3-3/4"
  • Material 18-8 Stainless Steel
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8-16
  • Material Grade 18-8
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list