Skip Content
CAPSCREW SKT 3/8-16 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 3/8-16 X 2IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S37C200
  • Mfr. Model # 1S37C200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 3/8-16 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Material 18-8 Stainless Steel
  • Thread Length 2"
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8-16
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list