Skip Content
CAPSCREW SKT 10/32 NF X 3/16 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SKT 10/32 NF X 3/16 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S10F18
  • Mfr. Model # 1S10F18
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 10-32 x 3/16 inch.

Technical Specs

  • System of Measurement Inch
  • Thread Length 3/16"
  • Item Socket Cap Screw
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list