Skip Content
CAPSCREW SKT 10/24 X 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 10/24 X 3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2S10C37
  • Mfr. Model # 2S10C37
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Product Details

Cap screw, socket head, 316 stainless steel. Size 10-24 x 3/8 inch.

Technical Specs

  • System of Measurement Inch
  • Item Socket Cap Screw
  • Thread Dia. #10
  • Thread Length 3/8"
  • Head Dia. 0.312"
  • Dia./Thread Size #10-24
  • Screw Style Socket Head Cap Screw
  • Material Grade 316
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list