Skip Content
CAPSCREW SKT 1/2-13 X 3 1/2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SKT 1/2-13 X 3 1/2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1S50C350
  • Mfr. Model # 1S50C350
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.7 lbs

Product Details

18.8 stainless steel socket head cap screw. Size 1/2-13 x 3-1/2 inches.

Technical Specs

  • Item Cap Screws
  • Material 18-8 Stainless Steel
  • Thread Dia. 1/2"
  • Thread Length 3-1/2"
  • Dia./Thread Size 1/2-13
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list