Skip Content
CAPSCREW PZ D7500CE ZP M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW PZ D7500CE ZP M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM67150.040.0030
  • Mfr. Model # M67150.040.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.79 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Thread Rolling Screw
  • Head Type Cross-Recessed Raised Cheese
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Head Height 3.1mm
  • Screw Industry Standards DIN 7500
  • Fastener Length 30mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list