Skip Content
CAPSCREW PZ D7500CE ZP M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW PZ D7500CE ZP M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM67150.040.0010
  • Mfr. Model # M67150.040.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Head Type Cross-Recessed Raised Cheese
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Thread Rolling Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 3.1mm
  • Dia./Thread Size M4-0.7
  • Fastener Length 10mm
  • Screw Industry Standards DIN 7500
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list