Skip Content
CAPSCREW PZ D7500CE ZP M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW PZ D7500CE ZP M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM67150.030.0020
  • Mfr. Model # M67150.030.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Thread Rolling Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 2.4mm
  • Head Type Cross-Recessed Raised Cheese
  • Dia./Thread Size M3-0.50
  • Thread Type Metric
  • Screw Industry Standards DIN 7500
  • Fastener Length 20mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list