CAPSCREW PLTD GR5 1/4X1 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW PLTD GR5 1/4X1 UNC

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS09290
  • Mfr. Model # 09290
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 902
  • Shipping Weight 0.02 lbs

Product Details

Plated domestic bulk grade 5 cap screw. Size 1/420 threads per inch, length 1 inch, wrench size 7/16 inch.

Technical Specs

  • Fastener Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list