Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NF BULK 1/2X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NF BULK 1/2X11

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBC8F12-1100ZD
  • Mfr. Model # BC8F12-1100ZD
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNF 1/2-20X11-

Price: NA

Product Details

Grade 8 cap screw, UNF, plated finish. Size 1/2 x 11 inches.

Technical Specs

  • Package Quantity 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list