Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 5/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 5/8X2-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH8C58-212P
  • Mfr. Model # CSH8C58-212P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 5/8-11X2-1/2

Price: NA

Product Details

Hex head cap screw, plated, grade 8, NC. Size 5/8 x 2-1/2 inches.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Partially threaded
  • Rockwell Hardness 32/38-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.378" - 0.444"
  • Head Width 15/16"
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Finish Plated Steel
  • Fastener Length 2-1/2"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list