Skip Content
CAPSCREW PLT GR8 NC 5/8X11 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW PLT GR8 NC 5/8X11 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C58-11P
  • Mfr. Model # BCSH8C58-11P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Product Details

Grade 8 UNC cap screw with plated finish. Size: 5/8 x 11 inch.

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Head Type Hexagonal
  • Rockwell Hardness 32/38-C
  • Head Height 0.378" - 0.444"
  • Head Width 15/16"
  • Thread Direction Right Hand
  • Proof Load 12,000 PSI
  • Fastener Finish Plated Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list