Discontinued with Replacement
CAPSCREW PLT GR8 NC 5/16X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 5/16X2 1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C516-250ZD
  • Mfr. Model # C8C516-250ZD
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 5/16-18X2-1/2

Your Price: NA

Product Details

Grade 8 cap screw, UNC, plated finish. Size 5/16 x 2-1/2 inches.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness 32/38-C
  • Head Height 0.195" - 0.235"
  • Head Width 1/2"
  • Proof Load 120,000 PSI
  • Fastener Finish Plated Steel
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list