Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 5/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 5/16X1

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH8C516-1P
  • Mfr. Model # CSH8C516-1P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 5/16-18X1-

Price: NA

Product Details

Hex head cap screw, plated, grade 8, NC. Size 5/16 x 1 inch.

Technical Specs

  • Item Hex Head Cap Screw
  • Seal Material Steel
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Fully threaded
  • Thread Type UNC
  • Rockwell Hardness 32/38-C
  • Head Width 1/2"
  • Thread Direction Right Hand
  • Head Height 0.195" - 0.235"
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Plated Steel
  • Fastener Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list