Skip Content
CAPSCREW PLT GR8 NC 3/4X4 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW PLT GR8 NC 3/4X4 1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C34-450ZD
  • Mfr. Model # C8C34-450ZD
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.49 lbs

Product Details

Grade 8 cap screw, UNC, plated finish. Size 3/4 x 4-1/2 inches.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Rockwell Hardness 32/38-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.455" - 0.524"
  • Head Width 1-1/8"
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Length 4-1/2"
  • Fastener Finish Plated Steel
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List