Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 3/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 3/4X3

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C34-300ZD
  • Mfr. Model # C8C34-300ZD
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 3/4-10X3-

Price: NA

Product Details

Grade 8 cap screw, UNC, plated finish. Size 3/4 x 3 inches.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness 32/38-C
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Head Height 0.455" - 0.524"
  • Proof Load 120,000 PSI
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Plated Steel
  • Fastener Length 3"
  • Screw Grade/Class Grade 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List