Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1/2X5

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH8C12-5P
  • Mfr. Model # CSH8C12-5P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1/2-13X5-

Price: NA

Product Details

Hex head cap screw, plated, grade 8, NC. Size 1/2 x 5 inches.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially threaded
  • Tensile Strength 150,000 PSI
  • Seal Material Steel
  • Rockwell Hardness 32/38-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.302" - 0.384"
  • Head Width 3/4"
  • Proof Load 120,000 PSI
  • Fastener Finish Plated Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list