Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1/2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1/2X4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C12-400ZD
  • Mfr. Model # C8C12-400ZD
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1/2-13X4-

Price: NA

Product Details

Grade 8 cap screw, UNC, plated finish. Size 1/2 x 4 inches.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Rockwell Hardness 32/38-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Head Height 0.302" - 0.364"
  • Proof Load 120,000 PSI
  • Fastener Finish Plated Steel
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list