Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1/2X11 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1/2X11 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C12-11P
  • Mfr. Model # BCSH8C12-11P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1/2-13X11-

Price: NA

Product Details

Grade 8 UNC cap screw with plated finish. Size: 1/2 x 11 inch.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hex
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness 32/38-C
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Proof Load 12,000 PSI
  • Head Height 0.302" - 0.364"
  • Fastener Finish Plated Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list