Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1-1/8X10 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1-1/8X10 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C118-10P
  • Mfr. Model # BCSH8C118-10P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1-1/8-7X10-

Price: NA

Product Details

Hex head cap screw, grade 8, plated, NC. Size: 1-1/8 x 10 inch.

Technical Specs

  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type UNC
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness 32/38-C
  • Head Width 1-11/16"
  • Head Height 0.658" - 0.780"
  • Proof Load 12,000 PSI
  • Fastener Finish Plated Steel
  • Fastener Length 10"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list