Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1-1/4X5 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1-1/4X5 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C114-5P
  • Mfr. Model # BCSH8C114-5P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1-1/4-7X5-

Price: NA

Product Details

Hex head cap screw, grade 8, plated, NC. Size: 1-1/4 x 5 inch.

Technical Specs

  • Thread Style Partially Threaded
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness 32/38-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.749" - 0.876"
  • Proof Load 12,000 PSI
  • Head Width 1-7/8"
  • Fastener Finish Plated Steel
  • Screw Grade/Class Grade 8
  • Fastener Length 5"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list