Skip Content
Discontinued with Replacement
CAPSCREW PLT GR8 NC 1-1/2X6-1/2 BUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLT GR8 NC 1-1/2X6-1/2 BUL

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C112-612P
  • Mfr. Model # BCSH8C112-612P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1-1/2-6X6-1/2

Price: NA

Product Details

Hex head cap screw, grade 8, plated, NC. Size: 1-1/2 x 6-1/2 inch.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 32/38-C
  • Head Height 0.902" - 1.036"
  • Head Width 2-1/4"
  • Proof Load 12,000 PSI
  • Fastener Finish Plated Steel
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list