Skip Content
CAPSCREW PLT GR5 NC 1X6 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW PLT GR5 NC 1X6 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH5C1-6P
  • Mfr. Model # BCSH5C1-6P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

Grade 5 cap screw, UNC, plated finish. Size 1 x 6 inches.

Technical Specs

  • Finish Plated
  • Package Quantity 10
  • Grade 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list