Discontinued with Replacement
CAPSCREW PLN GR8 NC 9/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLN GR8 NC 9/16X6

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C916-600
  • Mfr. Model # C8C916-600
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
CAPSCREW GR.8 UNC 9/16-12X6-

Your Price: NA

Product Details

Grade 8 cap screw, UNC, plain finish. Size 9/16 x 6 inches.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 150 000 PSI
  • Rockwell Hardness 32/38-C
  • Head Width 13/16"
  • Proof Load 120,000 PSI
  • Head Height 0.348" - 0.371"
  • Fastener Finish Plain
  • Fastener Length 6"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list