Discontinued with Replacement
CAPSCREW PLN GR8 NC 7/16X4 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW PLN GR8 NC 7/16X4 1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSC8C716-450
  • Mfr. Model # C8C716-450
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
CAPSCREW GR.8 UNC 7/16-14X4-1/2

Your Price: NA

Product Details

Grade 8 cap screw, UNC, plain finish. Size 7/16 x 4-1/2 inches.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150 000 PSI
  • Rockwell Hardness 32/38-C
  • Proof Load 120,000 PSI
  • Head Width 5/8"
  • Head Height 0.272" - 0.316"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Plain
  • Fastener Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list