Skip Content
CAPSCREW NONSTD BUT ALY 3/8-16X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW NONSTD BUT ALY 3/8-16X2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT701175
  • Mfr. Model # 701175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Product Details

Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

Technical Specs

  • Item Socket Cap Screw
  • Drive Type Hex Socket
  • Thread Length 2"
  • Rockwell Hardness RC 38-43
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM F835, ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list