CAPSCREW NF 18.8SS 1/4X1-1/2 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW NF 18.8SS 1/4X1-1/2 NF

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1H25F150
  • Mfr. Model # 1H25F150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

18.8 stainless steel fine thread cap screw. Size 1/4-28 x 1-1/2 inches.

Technical Specs

  • Fastener Length 1-1/2"
  • System of Measurement Inch
  • Head Type Hexagonal
  • Dia./Thread Size 1/4"-28
  • Item Cap Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list