Skip Content
CAPSCREW HX HD 1/2-20 NFX1 3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX HD 1/2-20 NFX1 3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1H50F175
  • Mfr. Model # 1H50F175
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Product Details

18.8 stainless steel fine thread cap screw. Size 1/2-20 x 1-3/4 inches.

Technical Specs

  • Fastener Length 1-3/4"
  • Head Type Hexagonal
  • System of Measurement Inch
  • Item Cap Screws
  • Dia./Thread Size 1/2"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list