Skip Content
CAPSCREW HX GR5 NF 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX GR5 NF 1/4X1

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5F14-1
  • Mfr. Model # CSH5F14-1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.017 lbs

Product Details

Hex head cap screw, grade 5, NF. Size 1/4 x 1 inch.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 120 000 PSI
  • Thread Style Fully threaded
  • Rockwell Hardness 25/34-C
  • Thread Type UNF
  • Thread Direction Right Hand
  • Head Height 0.150" - 0.188"
  • Head Width 7/16"
  • Proof Load 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list