CAPSCREW HX GR5 NC 3/8X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW HX GR5 NC 3/8X1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C38-12
  • Mfr. Model # CSH5C38-12
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Cap screw, hex, grade 5, NC. Size 3/8 x 1/2 inch.

Technical Specs

  • Tensile Strength 120 000 PSI
  • Item Hex Head Cap Screw
  • Rockwell Hardness 25/34-C
  • Head Type Hexagonal
  • Head Height 0.226" - 0.268"
  • Head Width 9/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list