Skip Content
CAPSCREW HX 933-A4 316SS 30X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-A4 316SS 30X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH006-030-0060
  • Mfr. Model # H006-030-0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel cap screw. Size M30 x 60 mm.

Technical Specs

  • Fastener Length 60mm
  • Min. Thread Length Full Thread
  • Flange Dia. 50.85mm
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 18.7mm
  • Head Width 46mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list