CAPSCREW HX 933-A2 304SS 6X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-A2 304SS 6X14

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH005-006-0014
  • Mfr. Model # H005-006-0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cap screw. Size 6 mm x 14 mm.

Technical Specs

  • Fastener Length 14mm
  • Min. Thread Length Full Thread
  • Flange Dia. 11.05mm
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Head Height 4mm
  • Head Width 10mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Dia./Thread Size M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list