Skip Content
CAPSCREW HX 933-A2 304SS 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-A2 304SS 3X5

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH005-003-0005
  • Mfr. Model # H005-003-0005
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cap screw. Size 3 mm x 5 mm.

Technical Specs

  • Fastener Length 5mm
  • Flange Dia. 6.01mm
  • Min. Thread Length Full Thread
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 2mm
  • Head Width 5.5mm
  • Basic Material Stainless Steel
  • Dia./Thread Size M3
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list