Skip Content
Discontinued with Replacement
CAPSCREW HX 933-A2 304SS 24X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 933-A2 304SS 24X50

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH005-024-0050
  • Mfr. Model # H005-024-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D933 SS A2 M24-3X50

Price: NA

Product Details

Metric A2 stainless steel cap screw. Size: 24 mm diameter x 50 mm length.

Technical Specs

  • Fastener Length 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list