Skip Content
CAPSCREW HX 933-A2 304SS 16X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-A2 304SS 16X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH005-016-0020
  • Mfr. Model # H005-016-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cap screw. Size 16 mm diameter x 20 mm length.

Technical Specs

  • Fastener Length 20mm
  • Flange Dia. 26.75mm
  • Min. Thread Length Full Thread
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list