CAPSCREW HX 933-8.8 8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-8.8 8X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-008-0045
  • Mfr. Model # H001-008-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 8 mm x 45 mm.

Technical Specs

  • Rockwell Hardness 33/39-C
  • Tensile Strength 116,000 PSI
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Head Width 13 mm
  • Head Height 5.3 mm
  • Proof Load 21,200 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list