Skip Content
CAPSCREW HX 933-8.8 8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 8X18

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-008-0018
  • Mfr. Model # H001-008-0018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 8 mm x 18 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness 33/39-C
  • Tensile Strength 116,000 PSI
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Proof Load 21,200 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 18mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list