Skip Content
CAPSCREW HX 933-8.8 7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 933-8.8 7X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-007-0020
  • Mfr. Model # H001-007-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 6 mm x 20 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Thread Type Metric
  • Head Height 4.8 mm
  • Head Width 11 mm
  • Proof Load 16,800 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 20mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List