Skip Content
CAPSCREW HX 933-8.8 6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 933-8.8 6X8

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-006-0008
  • Mfr. Model # H001-006-0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 6 mm x 8 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Height 4.0 mm
  • Head Width 10 mm
  • Proof Load 11,600 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 8mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List