Skip Content
CAPSCREW HX 933-8.8 6X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 6X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-006-0045
  • Mfr. Model # H001-006-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 6 mm x 45 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Thread Direction Right Hand
  • Head Height 4.0 mm
  • Head Width 10 mm
  • Proof Load 11,600 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list