Skip Content
CAPSCREW HX 933-8.8 6X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 6X40

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-006-0040
  • Mfr. Model # H001-006-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 6 mm x 40 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Height 4.0 mm
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Width 10 mm
  • Proof Load 11,600 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 40mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List